Zoro Homepage

Ultimate Floor Finish, Matte, Liquid, 1 gal

  • Mfr # 131040000

  • Zoro # G115674698


product price: $134.99
/ea
Sold in multiples of 2 for $269.98
Free Shipping & Returns

Key Features

For Use On Surface Material
Synthetic Pad
Flash Point
212° F
Finish
Matte
Form
Liquid
Width
6.687 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131040000
Zoro #
G115674698
UPC #
27426131040
Country of Origin
United States

Dimensions

Width
6.687 in
Length
6.687 in

Details

For Use On Surface Material
Synthetic Pad
Flash Point
212° F
Finish
Matte
Form
Liquid
pH Range
8
Coverage per Gallon
500-sq-ft/gal
Dry Time
24 hr for Light Foot Traffic 72 hr to Replace Furniture
VOC Content
275-g/L

Description

Minwax ultimate floor finish is a technologically advanced, durable topcoat for floors that provides exceptional levels of floor durability in a crystal clear finish.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.