Shop MINWAX
See all product information
Create Account
Wood Finish Color Series Oil-Based Stain Golden Oak 1 Qt.
- Mfr # 800001000
- Zoro # G121887495
product price:Â
$
24.99
/ea
Key Features
Color
Golden Oak
Dry Time Tack Free
2 Hr.
Coverage
250 sq. ft.
Dry Time Recoat
4 hr
Size
1 Qt.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800001000
- Zoro #
- G121887495
- UPC #
- 27426009806
- Country of Origin
- United States
Dimensions
- Size
- 1 Qt.
Details
- Color
- Golden Oak
- Dry Time Tack Free
- 2 Hr.
- Coverage
- 250 sq. ft.
- Dry Time Recoat
- 4 hr
- Paint Color Family
- Brown
Description
Exceptional color exceptionally easy. Available in 240+ oil-rich colors this stain combines the ease of one-coat spatter-resistant coverage with an ultra-premium oil-based formula that applies evenly and dries fast. Ideal for any size project.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.