This item is Discontinued.

Minwax Minwax Wood Finish Semi-Transparent Red Chestnut Oil-Based Penetrating Stain 1 gal 710890000

This item is Discontinued.

Minwax

Minwax Wood Finish Semi-Transparent Red Chestnut Oil-Based Penetrating Stain 1 gal (Discontinued)

Mfr # 710890000
Zoro # G405272160
UPC # 27426710894
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
710890000
Zoro #
G405272160
UPC #
27426710894
Country of Origin
United States

Description

Minwax Wood Finish 250 VOC Compliant is a penetrating oil-based wood stain, which provides beautiful rich color that enhances the natural wood grain. It applies easily and penetrates deep into the pores of the wood.


  • • Deeply penetrating color enhances woods beauty in one coat
  • • Recommended uses unfinished wood furniture, woodwork, doors, hardwood floors, cabinets, accessories
  • • Resists lapping for even color
  • • Can be used to add beauty to any bare or stripped wood surface
  • • Perfect for interior staining unfinished wood furniture, cabinets, doors, trim, molding and floors
  • • One coat to darken the color, apply a second coat after 2-4 hours (time dependant on color)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.