Wood Furniture Polish, 32 oz, Bottle
Mfr # 521270004
Zoro # G513868125
product price:Â $6.39
/ea
Sold in multiples of 4 for $25.56
Key Features
VOC Content
0.07825%
Fragrance
Unscented
Cleaner Form
Liquid
Container Size
32 oz
Biodegradable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521270004
Zoro #
G513868125
UPC #
027426521278
Country of Origin
United States
Dimensions
Container Size
32 oz
Details
Item
Wood Furniture Polish
VOC Content
0.07825%
Fragrance
Unscented
Cleaner Form
Liquid
Biodegradable
No
Container Type
Bottle
Surfaces for Use On
Wood
Flash Point
200 Degrees F
Product Label
Wood Cleaner
Description
Wood Cabinet Cleaner, 32 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.