Zoro Homepage

Wood Putty, Cherry, 3.75 oz, Tub

  • Mfr # 13615000

  • Zoro # G213867879


product price: $4.19
/ea
Sold in multiples of 6 for $25.14

Key Features

Standards
OSHA 29 CFR 1910.1200
For Use On Surface Material
Wood
VOC Content Weight Percentage
0.1 %
Application
Wood Repair
Container Size
3.75 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13615000
Zoro #
G213867879
UPC #
027426136151
Country of Origin
United States

Dimensions

Container Size
3.75 oz

Details

Item
Wood Putty
Color
Cherry
Standards
OSHA 29 CFR 1910.1200
For Use On Surface Material
Wood
VOC Content Weight Percentage
0.1 %
Application
Wood Repair
Working Time
0 min
Cure Type
Ambient
Environment
Indoor
VOC Content+1
2.89 g/L
For Use With
Wood
Product Form
Putty
Container Type
Pail

Description

Wood Putty, 3.75 oz., Cherry

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.