Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Putty, Colonial Maple, 3.75 oz, Tub

  • Mfr # 13612000

  • Zoro # G713867942


product price: $4.19
/ea
Sold in multiples of 6 for $25.14

Key Features

Standards
OSHA 29 CFR 1910.1200
For Use On Surface Material
Wood
Cure Type
Ambient
VOC Content+1
2.89 g/L
Container Size
3.75 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13612000
Zoro #
G713867942
UPC #
027426136120
Country of Origin
United States

Dimensions

Container Size
3.75 oz

Details

Item
Wood Putty
Color
Colonial Maple
Standards
OSHA 29 CFR 1910.1200
For Use On Surface Material
Wood
Cure Type
Ambient
VOC Content+1
2.89 g/L
Product Form
Putty
For Use With
Wood
Environment
Indoor
Application
Wood Repair
Container Type
Pail
Working Time
0 min
VOC Content Weight Percentage
0.1 %

Description

Wood Putty, 3.75 oz., Colonial Maple

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.