Wood Putty, Early American, 3.75 oz, Tub
Mfr # 13614000
Zoro # G513867906
product price:Â $4.19
/ea
Sold in multiples of 6 for $25.14
Key Features
Standards
OSHA 29 CFR 1910.1200
For Use On Surface Material
Wood
Application
Wood Repair
For Use With
Wood
Environment
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
13614000
Zoro #
G513867906
UPC #
027426136144
Country of Origin
United States
Dimensions
Container Size
3.75 oz
Details
Item
Wood Putty
Color
Early American
Standards
OSHA 29 CFR 1910.1200
For Use On Surface Material
Wood
Application
Wood Repair
For Use With
Wood
Environment
Indoor
VOC Content Weight Percentage
0.1 %
Working Time
0 min
Cure Type
Ambient
Container Type
Pail
Product Form
Putty
VOC Content+1
2.89 g/L
Description
Wood Putty, 3.75 oz., Early American
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.