Zoro Homepage

Wood Putty, Ebony, 3.75 oz, Tub

  • Mfr # 13618000

  • Zoro # G213867961


product price: $4.19
/ea
Sold in multiples of 6 for $25.14

Key Features

For Use On Surface Material
Wood
Standards
OSHA 29 CFR 1910.1200
Product Form
Putty
Cure Type
Ambient
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13618000
Zoro #
G213867961
UPC #
027426136182
Country of Origin
United States

Dimensions

Container Size
3.75 oz

Details

Item
Wood Putty
Color
Ebony
For Use On Surface Material
Wood
Standards
OSHA 29 CFR 1910.1200
Product Form
Putty
Cure Type
Ambient
Environment
Indoor
VOC Content+1
2.89 g/L
Container Type
Pail
VOC Content Weight Percentage
0.1 %
Application
Wood Repair
For Use With
Wood
Working Time
0 min

Description

Wood Putty, 3.75 oz., Ebony

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.