Zoro Homepage

Wood Putty, Gray, 3.75 oz, Tub

  • Mfr # 136200000

  • Zoro # G313867922


product price: $4.19
/ea
Sold in multiples of 6 for $25.14

Key Features

Standards
OSHA 29 CFR 1910.1200
For Use On Surface Material
Wood
Application
Wood Repair
For Use With
Wood
VOC Content+1
2.89 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136200000
Zoro #
G313867922
UPC #
027426136205
Country of Origin
United States

Dimensions

Container Size
3.75 oz

Details

Item
Wood Putty
Color
Gray
Standards
OSHA 29 CFR 1910.1200
For Use On Surface Material
Wood
Application
Wood Repair
For Use With
Wood
VOC Content+1
2.89 g/L
Container Type
Pail
Environment
Indoor
Product Form
Putty
Cure Type
Ambient
Working Time
0 min

Description

Wood Putty, 3.75 oz., Classic Gray

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.