
Wood Putty Jar White
Mfr # 13616000
Zoro # G500488350
product price: $9.69
/eaKey Features
Container Type
Jar
Size
3.75 oz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13616000
Zoro #
G500488350
UPC #
27426136168
Country of Origin
United States
Dimensions
Size
3.75 oz
Details
Item
Wood Putty
Container Type
Jar
Color
White
Description
Minwax Wood Putty is a non-hardening, pre-mixed putty that repairs small holes and covers other minor imperfections in painted, stained and finished wood.
- • Repairs minor scratches, gouges and nail holes
- • Pre-mixed color-matched to Minwax wood finish stains
- • Easy to use, no sanding necessary
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.