Wood Putty, Natural Pine, 3.75 oz, Tub
Mfr # 13610000
Zoro # G713867881
product price: $4.19
/eaSold in multiples of 6 for $25.14
Key Features
Standards
OSHA 29 CFR 1910.1200
For Use On Surface Material
Wood
Environment
Indoor
VOC Content Weight Percentage
0.1 %
Application
Wood Repair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13610000
Zoro #
G713867881
UPC #
027426136106
Country of Origin
United States
Dimensions
Container Size
3.75 oz
Details
Item
Wood Putty
Color
Natural Pine
Standards
OSHA 29 CFR 1910.1200
For Use On Surface Material
Wood
Environment
Indoor
VOC Content Weight Percentage
0.1 %
Application
Wood Repair
Cure Type
Ambient
For Use With
Wood
Container Type
Pail
VOC Content+1
2.89 g/L
Product Form
Putty
Working Time
0 min
Description
Wood Putty, 3.75 oz., Natural Pine
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.