Wood Putty, Red Mahogany, 3.75 oz, Tub
Mfr # 13613000
Zoro # G413867952
product price:Â $4.19
/ea
Sold in multiples of 6 for $25.14
Key Features
Standards
OSHA 29 CFR 1910.1200
For Use On Surface Material
Wood
Container Type
Pail
For Use With
Wood
Application
Wood Repair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
13613000
Zoro #
G413867952
UPC #
027426136137
Country of Origin
United States
Dimensions
Container Size
3.75 oz
Details
Item
Wood Putty
Color
Red Mahogany
Standards
OSHA 29 CFR 1910.1200
For Use On Surface Material
Wood
Container Type
Pail
For Use With
Wood
Application
Wood Repair
Cure Type
Ambient
Environment
Indoor
VOC Content+1
2.89 g/L
VOC Content Weight Percentage
0.1 %
Product Form
Putty
Working Time
0 min
Description
Wood Putty, 3.75 oz., Red Mahogany
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.