Zoro Homepage

Wood Repair Marker, Classic Gray

  • Mfr # 635000000

  • Zoro # G913867940


product price: $6.59
/ea
Sold in multiples of 6 for $39.54

Key Features

Series
Wood Finish
Base Type
Oil
Compatible Surface Material
Wood
Product Type
Wood Repair Marker
VOC Content Weight
132.29 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635000000
Zoro #
G913867940
UPC #
027426635005
Country of Origin
United States

Details

Item
Wood Repair Marker
Color
Classic Gray
Series
Wood Finish
Base Type
Oil
Compatible Surface Material
Wood
Product Type
Wood Repair Marker
VOC Content Weight
132.29 g/L
Number of Markers
1

Description

Wood Finish Stain Marker, 1/3 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.