Zoro Homepage

Wood Repair Marker, Dark Walnut

  • Mfr # 63487000

  • Zoro # G713867959


product price: $6.59
/ea
Sold in multiples of 6 for $39.54

Key Features

Series
Wood Finish
Standards
ASTM D-4236
Base Type
Oil
Sub-Brand
Minwax
VOC Content Weight
524.59 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63487000
Zoro #
G713867959
UPC #
027426634879
Country of Origin
United States

Details

Item
Wood Repair Marker
Color
Dark Walnut
Series
Wood Finish
Standards
ASTM D-4236
Base Type
Oil
Sub-Brand
Minwax
VOC Content Weight
524.59 g/L
Product Type
Wood Repair Marker
Dry Time - Maximum
12 hr
Compatible Surface Material
Wood
Number of Markers
1

Description

Wood Finish Stain Marker, 1/3 oz.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.