Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Repair Marker, Early American

  • Mfr # 63485000

  • Zoro # G913867971


product price: $6.59
/ea
Sold in multiples of 6 for $39.54

Key Features

Standards
ASTM D-4236
Base Type
Oil
Series
Wood Finish
Product Type
Wood Repair Marker
Dry Time - Maximum
12 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63485000
Zoro #
G913867971
UPC #
027426634855
Country of Origin
United States

Details

Item
Wood Repair Marker
Color
Early American
Standards
ASTM D-4236
Base Type
Oil
Series
Wood Finish
Product Type
Wood Repair Marker
Dry Time - Maximum
12 hr
Sub-Brand
Minwax
VOC Content Weight
521.99 g/L
Compatible Surface Material
Wood
Number of Markers
1

Description

Wood Finish Stain Marker, 1/3 oz.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.