Wood Repair Marker, Ebony
Mfr # 634900000
Zoro # G813867910
product price: $6.59
/eaSold in multiples of 6 for $39.54
Key Features
Standards
OSHA 29 CFR 1910.1200
Series
Wood Finish
Base Type
Oil
VOC Content Weight
493.13 g/L
Compatible Surface Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634900000
Zoro #
G813867910
UPC #
027426634909
Country of Origin
United States
Details
Item
Wood Repair Marker
Color
Ebony
Standards
OSHA 29 CFR 1910.1200
Series
Wood Finish
Base Type
Oil
VOC Content Weight
493.13 g/L
Compatible Surface Material
Wood
Sub-Brand
Minwax
Product Type
Wood Repair Marker
Number of Markers
1
Description
Wood Finish Stain Marker, 1/3 oz.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.