Wood Repair Marker, Golden Oak
Mfr # 63481000
Zoro # G713867904
product price: $6.59
/eaSold in multiples of 6 for $39.54
Key Features
Base Type
Oil
Series
Wood Finish
Standards
ASTM D-4236
VOC Content Weight
521.81 g/L
Product Type
Wood Repair Marker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63481000
Zoro #
G713867904
UPC #
027426634817
Country of Origin
United States
Details
Item
Wood Repair Marker
Color
Golden Oak
Base Type
Oil
Series
Wood Finish
Standards
ASTM D-4236
VOC Content Weight
521.81 g/L
Product Type
Wood Repair Marker
Dry Time - Maximum
12 hr
Sub-Brand
Minwax
Compatible Surface Material
Wood
Number of Markers
1
Description
Wood Finish Stain Marker, 1/3 oz.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.