Wood Repair Pencil
Mfr # 110036666
Zoro # G313867892
product price: $4.99
/eaSold in multiples of 6 for $29.94
Key Features
Base Type
Oil
Series
Blend-Fil
Product Type
Wood Repair Pencil
Compatible Surface Material
Wood
Sub-Brand
Minwax
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110036666
Zoro #
G313867892
UPC #
027426110038
Country of Origin
United States
Details
Item
Wood Repair Pencil
Color
Ipswich Pine/Puritan Pine
Base Type
Oil
Series
Blend-Fil
Product Type
Wood Repair Pencil
Compatible Surface Material
Wood
Sub-Brand
Minwax
Compatible Surface Condition
Finished
VOC Content Weight
0 g/L
Number of Markers
1
Description
Blend-Fil Pencil, #3
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.