Wood Repair Pencil, Brown Tone Medium
Mfr # 110086666
Zoro # G013868168
product price: $4.99
/eaSold in multiples of 6 for $29.94
Key Features
Series
Blend-Fil
Base Type
Oil
Sub-Brand
Minwax
Product Type
Wood Repair Pencil
Compatible Surface Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110086666
Zoro #
G013868168
UPC #
027426110083
Country of Origin
United States
Details
Item
Wood Repair Pencil
Color
Brown Tone Medium
Series
Blend-Fil
Base Type
Oil
Sub-Brand
Minwax
Product Type
Wood Repair Pencil
Compatible Surface Material
Wood
Compatible Surface Condition
Finished
VOC Content Weight
0 g/L
Number of Markers
1
Description
Blend-Fil Pencil, #8
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.