Zoro Homepage

Wood Repair Pencil, Natural

  • Mfr # 110026666

  • Zoro # G413867969


product price: $4.99
/ea
Sold in multiples of 6 for $29.94

Key Features

Series
Blend-Fil
Base Type
Oil
Compatible Surface Material
Wood
Product Type
Wood Repair Pencil
VOC Content Weight
0 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110026666
Zoro #
G413867969
UPC #
027426110021
Country of Origin
United States

Details

Item
Wood Repair Pencil
Color
Natural
Series
Blend-Fil
Base Type
Oil
Compatible Surface Material
Wood
Product Type
Wood Repair Pencil
VOC Content Weight
0 g/L
Number of Markers
1

Description

Blend-Fil Pencil, #2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.