Wood Repair Pencil, Red Chestnut
Mfr # 110066666
Zoro # G913867933
product price: $4.99
/eaSold in multiples of 6 for $29.94
Key Features
Base Type
Oil
Series
Blend-Fil
Sub-Brand
Minwax
Compatible Surface Material
Wood
Compatible Surface Condition
Finished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110066666
Zoro #
G913867933
UPC #
027426110069
Country of Origin
United States
Details
Item
Wood Repair Pencil
Color
Red Chestnut
Base Type
Oil
Series
Blend-Fil
Sub-Brand
Minwax
Compatible Surface Material
Wood
Compatible Surface Condition
Finished
Product Type
Wood Repair Pencil
Number of Markers
1
VOC Content Weight
0 g/L
Description
Blend-Fil Pencil, #6
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.