Wood Repair Pencil, Reddish Brown Wood
Mfr # 110076666
Zoro # G613867943
product price: $4.99
/ea
Sold in multiples of 6 for $29.94
Key Features
Base Type
Oil
Series
Blend-Fil
Sub-Brand
Minwax
Compatible Surface Condition
Finished
Product Type
Wood Repair Pencil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110076666
Zoro #
G613867943
UPC #
027426110076
Country of Origin
United States
Details
Item
Wood Repair Pencil
Color
Reddish Brown Wood
Base Type
Oil
Series
Blend-Fil
Sub-Brand
Minwax
Compatible Surface Condition
Finished
Product Type
Wood Repair Pencil
Compatible Surface Material
Wood
Number of Markers
1
VOC Content Weight
0 g/L
Description
Blend-Fil Pencil, #7
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.