Zoro Homepage

Wood Stain, 0.5 pt, Antique Walnut

  • Mfr # 214404444

  • Zoro # G813867934


product price: $9.79
/ea
Sold in multiples of 4 for $39.16

Key Features

Color
Antique Walnut
Series
1 Step
Base Type
Oil
Sheen
Gloss
Container Size
0.5 pt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214404444
Zoro #
G813867934
UPC #
027426214408
Country of Origin
United States

Dimensions

Container Size
0.5 pt

Details

Item
Wood Stain
Color
Antique Walnut
Series
1 Step
Base Type
Oil
Sheen
Gloss
Sub-Brand
PolyShades
Product Type
Wood Stain and Sealer
VOC Content Weight
443.86 g/L
Transparency
Semi-Transparent
Use Location
Interior
Compatible Surface Material
Wood

Description

PolyShades, Gloss, Half Pint

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.