Wood Stain, 0.5 pt, Bombay Mahogany
Mfr # 214804444
Zoro # G613867967
product price: $9.79
/eaSold in multiples of 4 for $39.16
Key Features
Color
Bombay Mahogany
Series
1 Step
Base Type
Oil
Container Size
0.5 pt
Sub-Brand
PolyShades
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214804444
Zoro #
G613867967
UPC #
027426214804
Country of Origin
United States
Dimensions
Container Size
0.5 pt
Details
Item
Wood Stain
Color
Bombay Mahogany
Series
1 Step
Base Type
Oil
Sub-Brand
PolyShades
Product Type
Wood Stain and Sealer
Sheen
Gloss
Use Location
Interior
Transparency
Semi-Transparent
Compatible Surface Material
Wood
VOC Content Weight
434.99 g/L
Description
PolyShades, Gloss, Half Pint
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.