Zoro Homepage

Wood Stain, 0.5 pt, Classic Black

  • Mfr # 213954444

  • Zoro # G113868174


product price: $10.49
/ea
Sold in multiples of 4 for $41.96

Key Features

Color
Classic Black
Series
1 Step
Base Type
Oil
Container Size
0.5 pt
Product Type
Wood Stain and Sealer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213954444
Zoro #
G113868174
UPC #
027426213951
Country of Origin
United States

Dimensions

Container Size
0.5 pt

Details

Item
Wood Stain
Color
Classic Black
Series
1 Step
Base Type
Oil
Product Type
Wood Stain and Sealer
Sheen
Satin
Sub-Brand
PolyShades
VOC Content Weight
424.52 g/L
Transparency
Semi-Transparent
Compatible Surface Material
Wood
Use Location
Interior

Description

PolyShades, Satin, Half Pint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.