Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Stain, 0.5 pt, Classic Gray

  • Mfr # 227614444

  • Zoro # G613868063


product price: $8.79
/ea
Sold in multiples of 4 for $35.16

Key Features

Color
Classic Gray
Application Method
Brush
Series
Penetrating Stain
Base Type
Oil
Standards
OSHA 29 CFR 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227614444
Zoro #
G613868063
UPC #
027426227613
Country of Origin
United States

Dimensions

Container Size
0.5 pt

Details

Item
Wood Stain
Color
Classic Gray
Application Method
Brush
Series
Penetrating Stain
Base Type
Oil
Standards
OSHA 29 CFR 1910.1200
Use Location
Interior
Compatible Surface Condition
Unfinished
Dry Time - Touch - Maximum
2 hr
Compatible Surface Material
Wood
Dry Time - Recoat - Maximum
1 hr
Product Type
Wood Stain
Sub-Brand
Wood Finish
VOC Content Weight
522.69 g/L
Product Form
Liquid
Coverage Area - Minimum
400 sq ft/gal
Coverage Area - Maximum
500 sq ft/gal
Transparency
Semi-Transparent

Description

Wood Finish, Penetrating Stain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.