Wood Stain, 0.5 pt, Driftwood
Mfr # 221264444
Zoro # G313868189
product price: $8.79
/eaSold in multiples of 4 for $35.16
Key Features
Color
Driftwood
Base Type
Oil
Series
Penetrating Stain
Compatible Surface Material
Wood
Product Type
Wood Stain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
221264444
Zoro #
G313868189
UPC #
027426221260
Country of Origin
United States
Dimensions
Container Size
0.5 pt
Details
Item
Wood Stain
Color
Driftwood
Base Type
Oil
Series
Penetrating Stain
Compatible Surface Material
Wood
Product Type
Wood Stain
Sub-Brand
Wood Finish
Use Location
Interior
Transparency
Semi-Transparent
VOC Content Weight
517.49 g/L
Description
Wood Finish, Penetrating Stain
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.