Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Stain, 0.5 pt, Espresso

  • Mfr # 214974444

  • Zoro # G213867923


product price: $10.19
/ea
Sold in multiples of 4 for $40.76

Key Features

Color
Espresso
Application Method
Brush
Base Type
Oil
Series
1 Step
Standards
OSHA 29 CFR 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214974444
Zoro #
G213867923
UPC #
027426214972
Country of Origin
United States

Dimensions

Container Size
0.5 pt

Details

Item
Wood Stain
Color
Espresso
Application Method
Brush
Base Type
Oil
Series
1 Step
Standards
OSHA 29 CFR 1910.1200
Compatible Surface Condition
Finished
VOC Content Weight
429.53 g/L
Product Type
Wood Stain and Sealer
Sub-Brand
PolyShades
Product Form
Liquid
Compatible Surface Material
Wood
Sheen
Gloss
Use Location
Interior
Transparency
Semi-Transparent

Description

PolyShades, Gloss, Half Pint, Espresso

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.