Zoro Homepage

Wood Stain, 0.5 pt, Gunstock

  • Mfr # 223104444

  • Zoro # G213868005


product price: $8.89
/ea
Sold in multiples of 4 for $35.56

Key Features

Color
Gunstock
Series
Penetrating Stain
Base Type
Oil
Compatible Surface Material
Wood
Product Type
Wood Stain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223104444
Zoro #
G213868005
UPC #
027426223103
Country of Origin
United States

Dimensions

Container Size
0.5 pt

Details

Item
Wood Stain
Color
Gunstock
Series
Penetrating Stain
Base Type
Oil
Compatible Surface Material
Wood
Product Type
Wood Stain
Sub-Brand
Wood Finish
Use Location
Interior
Transparency
Semi-Transparent
VOC Content Weight
522.22 g/L

Description

Wood Finish, Penetrating Stain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.