Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Stain, 0.5 pt, Honey

  • Mfr # 227624444

  • Zoro # G913868053


product price: $9.15
/ea
Sold in multiples of 4 for $36.60

Key Features

Color
Honey
Application Method
Brush
Base Type
Oil
Series
Penetrating Stain
Standards
OSHA 29 CFR 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227624444
Zoro #
G913868053
UPC #
027426227620
Country of Origin
United States

Dimensions

Container Size
0.5 pt

Details

Item
Wood Stain
Color
Honey
Application Method
Brush
Base Type
Oil
Series
Penetrating Stain
Standards
OSHA 29 CFR 1910.1200
Product Type
Wood Stain
Compatible Surface Material
Wood
VOC Content Weight
518.4 g/L
Product Form
Liquid
Dry Time - Recoat - Maximum
1 hr
Dry Time - Touch - Maximum
2 hr
Coverage Area - Minimum
400 sq ft/gal
Use Location
Interior
Coverage Area - Maximum
500 sq ft/gal
Sub-Brand
Wood Finish
Compatible Surface Condition
Unfinished
Transparency
Semi-Transparent

Description

Wood Finish, Penetrating Stain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.