Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Stain, 0.5 pt, Honey Pine

  • Mfr # 214104444

  • Zoro # G213867954


product price: $10.19
/ea
Sold in multiples of 4 for $40.76

Key Features

Color
Honey Pine
Base Type
Oil
Series
1 Step
Sub-Brand
PolyShades
Sheen
Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214104444
Zoro #
G213867954
UPC #
027426214101
Country of Origin
United States

Dimensions

Container Size
0.5 pt

Details

Item
Wood Stain
Color
Honey Pine
Base Type
Oil
Series
1 Step
Sub-Brand
PolyShades
Sheen
Gloss
Product Type
Wood Stain and Sealer
Transparency
Semi-Transparent
Use Location
Interior
Compatible Surface Material
Wood
VOC Content Weight
438.7 g/L

Description

Polyshades, Gloss, Half Pint, Honey Pine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.