Zoro Homepage

Wood Stain, 0.5 pt, Provincial

  • Mfr # 221104444

  • Zoro # G613868186


product price: $8.65
/ea
Sold in multiples of 4 for $34.60

Key Features

Color
Provincial
Application Method
Brush
Standards
ASTM D 1475, ASTM D 2369, ASTM D 93, EPA Method 24
Series
Penetrating Stain
Base Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221104444
Zoro #
G613868186
UPC #
027426221109
Country of Origin
United States

Dimensions

Container Size
0.5 pt

Details

Item
Wood Stain
Color
Provincial
Application Method
Brush
Standards
ASTM D 1475, ASTM D 2369, ASTM D 93, EPA Method 24
Series
Penetrating Stain
Base Type
Oil
Coverage Area - Maximum
600 sq ft/gal
VOC Content Weight
522.19 g/L
Dry Time - Recoat - Maximum
8 hr
Compatible Surface Material
Wood
Sub-Brand
Wood Finish
Use Location
Interior
Compatible Surface Condition
Unfinished
Product Type
Wood Stain
Product Form
Liquid
Transparency
Semi-Transparent

Description

Wood Finish, Penetrating Stain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.