Zoro Homepage

Wood Stain, 0.5 pt, Red Mahogany

  • Mfr # 222504444

  • Zoro # G213867985


product price: $8.29
/ea
Sold in multiples of 4 for $33.16

Key Features

Color
Red Mahogany
Base Type
Oil
Series
Penetrating Stain
Sub-Brand
Wood Finish
Product Type
Wood Stain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222504444
Zoro #
G213867985
UPC #
027426222502
Country of Origin
United States

Dimensions

Container Size
0.5 pt

Details

Item
Wood Stain
Color
Red Mahogany
Base Type
Oil
Series
Penetrating Stain
Sub-Brand
Wood Finish
Product Type
Wood Stain
Compatible Surface Material
Wood
Transparency
Semi-Transparent
Use Location
Interior
VOC Content Weight
515.75 g/L

Description

Wood Finish, Penetrating Stain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.