Zoro Homepage

Wood Stain, 0.5 pt, Sedona Red

  • Mfr # 222204444

  • Zoro # G013868182


product price: $8.89
/ea
Sold in multiples of 4 for $35.56

Key Features

Color
Sedona Red
Base Type
Oil
Series
Penetrating Stain
Product Type
Wood Stain
Compatible Surface Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222204444
Zoro #
G013868182
UPC #
027426222205
Country of Origin
United States

Dimensions

Container Size
0.5 pt

Details

Item
Wood Stain
Color
Sedona Red
Base Type
Oil
Series
Penetrating Stain
Product Type
Wood Stain
Compatible Surface Material
Wood
Sub-Brand
Wood Finish
VOC Content Weight
516.49 g/L
Transparency
Semi-Transparent
Use Location
Interior

Description

Wood Finish, Penetrating Stain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.