Wood Stain, 0.5 pt, Simply White
Mfr # 227654444
Zoro # G713868048
product price: $8.59
/eaSold in multiples of 4 for $34.36
Key Features
Color
Simply White
Base Type
Oil
Series
Penetrating Stain
Container Size
0.5 pt
Product Type
Wood Stain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
227654444
Zoro #
G713868048
UPC #
027426227651
Country of Origin
United States
Dimensions
Container Size
0.5 pt
Details
Item
Wood Stain
Color
Simply White
Base Type
Oil
Series
Penetrating Stain
Product Type
Wood Stain
Sub-Brand
Wood Finish
Compatible Surface Material
Wood
Transparency
Semi-Transparent
VOC Content Weight
539.85 g/L
Use Location
Interior
Description
Wood Finish, Penetrating Stain
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.