Wood Stain, 0.5 pt, Slate
Mfr # 214984444
Zoro # G713867973
product price: $9.79
/eaSold in multiples of 4 for $39.16
Key Features
Color
Slate
Series
1 Step
Base Type
Oil
Product Type
Wood Stain and Sealer
Sub-Brand
PolyShades
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214984444
Zoro #
G713867973
UPC #
027426214989
Country of Origin
United States
Dimensions
Container Size
0.5 pt
Details
Item
Wood Stain
Color
Slate
Series
1 Step
Base Type
Oil
Product Type
Wood Stain and Sealer
Sub-Brand
PolyShades
Sheen
Gloss
Transparency
Semi-Transparent
VOC Content Weight
427.71 g/L
Compatible Surface Material
Wood
Use Location
Interior
Description
PolyShades, Gloss, Half Pint, Slate
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.