Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Stain, 0.5 pt, True Black

  • Mfr # 227644444

  • Zoro # G413868072


product price: $7.99
/ea
Sold in multiples of 4 for $31.96

Key Features

Color
True Black
Base Type
Oil
Series
Penetrating Stain
Container Size
0.5 pt
Product Type
Wood Stain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227644444
Zoro #
G413868072
UPC #
027426227644
Country of Origin
United States

Dimensions

Container Size
0.5 pt

Details

Item
Wood Stain
Color
True Black
Base Type
Oil
Series
Penetrating Stain
Product Type
Wood Stain
Sub-Brand
Wood Finish
Compatible Surface Material
Wood
Transparency
Semi-Transparent
VOC Content Weight
506.98 g/L
Use Location
Interior

Description

Wood Finish, Penetrating Stain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.