Zoro Homepage

Wood Stain, 1 gal, Cherry

  • Mfr # 710790000

  • Zoro # G513867999


product price: $48.79
/ea
Sold in multiples of 2 for $97.58

Key Features

Color
Cherry
Application Method
Brush
Base Type
Oil
Series
Penetrating Stain
Standards
CARB, LEED, SCAQMD, VOC Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710790000
Zoro #
G513867999
UPC #
027426710795
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Wood Stain
Color
Cherry
Application Method
Brush
Base Type
Oil
Series
Penetrating Stain
Standards
CARB, LEED, SCAQMD, VOC Compliant
Sub-Brand
Minwax
Dry Time - Recoat - Minimum
4 hr
Dry Time - Recoat - Maximum
6 hr
Use Location
Interior
Compatible Surface Material
Wood
Compatible Surface Condition
Unfinished
Product Type
Wood Stain
Product Form
Liquid
VOC Content Weight
170.6 g/L
Coverage Area - Maximum
500 sq ft/gal
Number of Coats
2
Transparency
Semi-Transparent

Description

Wood Finish 250 VOC Penetrating Stain

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.