Zoro Homepage

Wood Stain, 1 gal, Early American

  • Mfr # 71008000

  • Zoro # G013868151


product price: $39.89
/ea
Sold in multiples of 2 for $79.78

Key Features

Color
Early American
Application Method
Brush
Series
Penetrating Stain
Standards
ASTM D 1475, ASTM D 2369, ASTM D 93, EPA Method 24
Base Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71008000
Zoro #
G013868151
UPC #
027426710085
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Wood Stain
Color
Early American
Application Method
Brush
Series
Penetrating Stain
Standards
ASTM D 1475, ASTM D 2369, ASTM D 93, EPA Method 24
Base Type
Oil
Compatible Surface Material
Wood
Product Form
Liquid
Use Location
Interior
Product Type
Wood Stain
Dry Time - Recoat - Maximum
8 hr
Sub-Brand
Wood Finish
Coverage Area - Maximum
600 sq ft/gal
Compatible Surface Condition
Unfinished
VOC Content Weight
521.99 g/L
Transparency
Semi-Transparent

Description

Wood Finish, Penetrating Stain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, CO, CT, DC, DE, IL, IN, MA, MD, MI, NH, NJ, NV, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.