Zoro Homepage

Wood Stain, 1 gal, Ebony

  • Mfr # 710960000

  • Zoro # G513868033


product price: $47.89
/ea
Sold in multiples of 2 for $95.78

Key Features

Color
Ebony
Application Method
Brush
Standards
CARB, LEED, SCAQMD, VOC Compliant
Base Type
Oil
Series
Penetrating Stain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710960000
Zoro #
G513868033
UPC #
027426710962
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Wood Stain
Color
Ebony
Application Method
Brush
Standards
CARB, LEED, SCAQMD, VOC Compliant
Base Type
Oil
Series
Penetrating Stain
VOC Content Weight
189.2 g/L
Product Type
Wood Stain
Dry Time - Recoat - Maximum
6 hr
Dry Time - Recoat - Minimum
4 hr
Sub-Brand
Wood Finish 250 VOC
Compatible Surface Material
Wood
Product Form
Liquid
Transparency
Semi-Transparent
Use Location
Interior

Description

Wood Finish 250 VOC Penetrating Stain

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.