Zoro Homepage

Wood Stain, 1 gal, Jacobean

  • Mfr # 710820000

  • Zoro # G313868011


product price: $49.79
/ea
Sold in multiples of 2 for $99.58

Key Features

Color
Jacobean
Application Method
Brush
Standards
CARB, LEED, SCAQMD, VOC Compliant
Base Type
Oil
Series
Penetrating Stain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710820000
Zoro #
G313868011
UPC #
027426710825
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Wood Stain
Color
Jacobean
Application Method
Brush
Standards
CARB, LEED, SCAQMD, VOC Compliant
Base Type
Oil
Series
Penetrating Stain
Compatible Surface Material
Wood
Product Form
Liquid
Product Type
Wood Stain
Sub-Brand
Wood Finish 250 VOC
VOC Content Weight
172.26 g/L
Dry Time - Recoat - Maximum
6 hr
Dry Time - Recoat - Minimum
4 hr
Use Location
Interior
Transparency
Semi-Transparent

Description

Wood Finish 250 VOC Penetrating Stain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.