Zoro Homepage

Wood Stain, 1 gal, Natural

  • Mfr # 710700000

  • Zoro # G713868000


product price: $50.89
/ea
Sold in multiples of 2 for $101.78

Key Features

Color
Natural
Application Method
Brush
Base Type
Oil
Standards
CARB, LEED, SCAQMD, VOC Compliant
Series
Penetrating Stain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710700000
Zoro #
G713868000
UPC #
027426710702
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Wood Stain
Color
Natural
Application Method
Brush
Base Type
Oil
Standards
CARB, LEED, SCAQMD, VOC Compliant
Series
Penetrating Stain
Sub-Brand
Minwax
Product Type
Wood Stain
Dry Time - Recoat - Maximum
6 hr
Coverage Area - Maximum
500 sq ft/gal
VOC Content Weight
198.22 g/L
Compatible Surface Condition
Unfinished
Product Form
Liquid
Compatible Surface Material
Wood
Dry Time - Recoat - Minimum
4 hr
Number of Coats
2
Use Location
Interior
Transparency
Semi-Transparent

Description

Wood Finish 250 VOC Penetrating Stai

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.