Zoro Homepage

Wood Stain, 1 gal, Provincial

  • Mfr # 71002000

  • Zoro # G713868154


product price: $39.89
/ea
Sold in multiples of 2 for $79.78

Key Features

Color
Provincial
Application Method
Brush
Series
Penetrating Stain
Standards
ASTM D 1475, ASTM D 2369, ASTM D 93, EPA Method 24
Base Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71002000
Zoro #
G713868154
UPC #
027426710023
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Wood Stain
Color
Provincial
Application Method
Brush
Series
Penetrating Stain
Standards
ASTM D 1475, ASTM D 2369, ASTM D 93, EPA Method 24
Base Type
Oil
Compatible Surface Material
Wood
Use Location
Interior
Coverage Area - Maximum
600 sq ft/gal
Dry Time - Recoat - Maximum
8 hr
VOC Content Weight
522.19 g/L
Product Form
Liquid
Compatible Surface Condition
Unfinished
Sub-Brand
Wood Finish
Product Type
Wood Stain
Transparency
Semi-Transparent

Description

Wood Finish, Penetrating Stain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, CO, CT, DC, DE, IL, IN, MA, MD, MI, NH, NJ, NV, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.