Zoro Homepage

Wood Stain, 1 gal, Provincial

  • Mfr # 710720000

  • Zoro # G413868065


product price: $51.15
/ea
Sold in multiples of 2 for $102.30

Key Features

Color
Provincial
Application Method
Brush
Standards
CARB, LEED, SCAQMD, VOC Compliant
Base Type
Oil
Series
Penetrating Stain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710720000
Zoro #
G413868065
UPC #
027426710726
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Wood Stain
Color
Provincial
Application Method
Brush
Standards
CARB, LEED, SCAQMD, VOC Compliant
Base Type
Oil
Series
Penetrating Stain
Sub-Brand
Minwax
Compatible Surface Condition
Unfinished
Dry Time - Recoat - Minimum
4 hr
Compatible Surface Material
Wood
Dry Time - Recoat - Maximum
6 hr
Product Type
Wood Stain
Number of Coats
2
VOC Content Weight
184.65 g/L
Coverage Area - Maximum
500 sq ft/gal
Product Form
Liquid
Use Location
Interior
Transparency
Semi-Transparent

Description

Wood Finish 250 VOC Penetrating Stai

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.