Wood Stain, 1 gal, Sedona Red
Mfr # 710860000
Zoro # G313867991
product price: $46.89
/eaSold in multiples of 2 for $93.78
Key Features
Color
Sedona Red
Application Method
Brush
Base Type
Oil
Series
Penetrating Stain
Standards
CARB, LEED, SCAQMD, VOC Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
710860000
Zoro #
G313867991
UPC #
027426710863
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Wood Stain
Color
Sedona Red
Application Method
Brush
Base Type
Oil
Series
Penetrating Stain
Standards
CARB, LEED, SCAQMD, VOC Compliant
Sub-Brand
Minwax
Coverage Area - Maximum
500 sq ft/gal
Dry Time - Recoat - Maximum
6 hr
Compatible Surface Condition
Unfinished
Number of Coats
2
Product Form
Liquid
Product Type
Wood Stain
Use Location
Interior
Compatible Surface Material
Wood
Dry Time - Recoat - Minimum
4 hr
VOC Content Weight
188.96 g/L
Transparency
Semi-Transparent
Description
Wood Finish 250 VOC Penetrating Stain
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.