Zoro Homepage

Wood Stain, 1 qt, Aged Barrel

  • Mfr # 614994444

  • Zoro # G013867925


product price: $16.19
/ea
Sold in multiples of 4 for $64.76

Key Features

Color
Aged Barrel
Base Type
Oil
Series
1 Step
Sheen
Gloss
Container Size
1 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614994444
Zoro #
G013867925
UPC #
027426614994
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Wood Stain
Color
Aged Barrel
Base Type
Oil
Series
1 Step
Sheen
Gloss
Sub-Brand
PolyShades
Product Type
Wood Stain and Sealer
VOC Content Weight
434.78 g/L
Transparency
Semi-Transparent
Compatible Surface Material
Wood
Use Location
Interior

Description

PolyShades, Gloss, Quart, Aged Barrel

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.