Wood Stain, 1 qt, Aged Barrel
Mfr # 701054444
Zoro # G813868016
product price: $12.79
/eaSold in multiples of 4 for $51.16
Key Features
Color
Aged Barrel
Application Method
Brush
Series
Penetrating Stain
Base Type
Oil
Product Type
Wood Stain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
701054444
Zoro #
G813868016
UPC #
027426701052
Country of Origin
United States
Dimensions
Container Size
1 qt
Details
Item
Wood Stain
Color
Aged Barrel
Application Method
Brush
Series
Penetrating Stain
Base Type
Oil
Product Type
Wood Stain
Sub-Brand
Wood Finish
Use Location
Interior
Compatible Surface Condition
Unfinished
Compatible Surface Material
Wood
VOC Content Weight
520.23 g/L
Transparency
Semi-Transparent
Description
Wood Finish, Penetrating Stain
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.