Wood Stain, 1 qt, American Chestnut
Mfr # 614750444
Zoro # G513867883
product price: $16.19
/eaSold in multiples of 4 for $64.76
Key Features
Color
American Chestnut
Application Method
Brush
Series
1 Step
Standards
OSHA 29 CFR 1910.1200
Base Type
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
614750444
Zoro #
G513867883
UPC #
027426614758
Country of Origin
United States
Dimensions
Container Size
1 qt
Details
Item
Wood Stain
Color
American Chestnut
Application Method
Brush
Series
1 Step
Standards
OSHA 29 CFR 1910.1200
Base Type
Oil
Sub-Brand
Minwax
Number of Coats
3
Dry Time - Recoat - Maximum
6 hr
Product Type
Wood Stain and Sealer
Coverage Area - Minimum
120 sq ft/gal
Product Form
Liquid
Coverage Area - Maximum
150 sq ft/gal
Sheen
Gloss
Compatible Surface Material
Wood
VOC Content Weight
435.48 g/L
Use Location
Interior
Compatible Surface Condition
Finished
Transparency
Semi-Transparent
Description
PolyShades, Gloss, Quart
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.