Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Stain, 1 qt, Antique Walnut

  • Mfr # 61340444

  • Zoro # G713868109


product price: $16.79
/ea
Sold in multiples of 4 for $67.16

Key Features

Color
Antique Walnut
Application Method
Brush
Series
1 Step
Standards
OSHA 29 CFR 1910.1200
Base Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61340444
Zoro #
G713868109
UPC #
027426613409
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Wood Stain
Color
Antique Walnut
Application Method
Brush
Series
1 Step
Standards
OSHA 29 CFR 1910.1200
Base Type
Oil
Sub-Brand
Minwax
Compatible Surface Material
Wood
Product Type
Wood Stain and Sealer
Sheen
Satin
Coverage Area - Maximum
150 sq ft/gal
Coverage Area - Minimum
120 sq ft/gal
Use Location
Interior
Dry Time - Recoat - Maximum
6 hr
VOC Content Weight
439.33 g/L
Number of Coats
3
Compatible Surface Condition
Finished
Product Form
Liquid
Transparency
Semi-Transparent

Description

PolyShades, Satin, Quart, Antique Walnut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.