Zoro Homepage

Wood Stain, 1 qt, Black

  • Mfr # 660920000

  • Zoro # G913867902


product price: $19.39
/ea
Sold in multiples of 4 for $77.56

Key Features

Color
Black
Application Method
Brush
Base Type
Oil
Series
Multi-Surface
Container Size
1 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660920000
Zoro #
G913867902
UPC #
027426660922
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Wood Stain
Color
Black
Application Method
Brush
Base Type
Oil
Series
Multi-Surface
Product Form
Gel
Dry Time - Recoat - Maximum
10 hr
Compatible Surface Material
Fiberglass, Metal, PVC, Wood
Sub-Brand
Gel Stain
Product Type
Wood Stain
Dry Time - Recoat - Minimum
8 hr
Use Location
Interior
VOC Content Weight
460.21 g/L
Transparency
Semi-Transparent

Description

Gel Stain Multi-Surface Stain, Quart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.